Beli kran shower panas dingin di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TOTO Keran Air Panas Dingin Single Lever untuk Shower
    Mulai

    Rp2.999.900

    TOTO Keran Air Panas Dingin Single Lever untuk Shower
    Deskripsi:
    "Hayon" Single Lever Shower Mixer (Need Mini Unit Separately)
  2. Ariston Electric Water Heater Pro ECO Cylinder (Pemanas Air Elektrik)
    Mulai

    Rp4.799.900

    Ariston Electric Water Heater Pro ECO Cylinder (Pemanas Air Elektrik)
    Deskripsi:
    - Desain eksklusif- Anti bakteri Legionella- Fungsi ECO EVO untuk menghemat energi- Teknologi WaterPlus air panas lebih banyak hingga 16%**- Tersedia 2 tipe pemasangan Vertikal dan Herizontal
    atribut:
    • Maximum Pressure (bar): 8
    • Maximum Temperature (°C): 80
  3. SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Wall Penetration Slide Plate Cover
    Mulai

    Rp419.900

    SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Wall Penetration Slide Plate Cover
    Deskripsi:
    Wall through hole cover hole position slides between 100150.
    atribut:
    • Material: SUS430
  4. KAKUDAI MFG Vanity mirror (oval)
    Mulai

    Rp3.199.900

    KAKUDAI MFG Vanity mirror (oval)
    Deskripsi:
    A template for drilling holes for the screw-equipped fixing bracket is included. Please refer to the instructions for the template.
  5. SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Washing machine (Shigaraki ware)
    Mulai

    Rp6.899.900

    SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Washing machine (Shigaraki ware)
    Deskripsi:
    Taking advantage of the earthy taste peculiar to Shigaraki ware, we finished it in a modern black and white vessel while leaving a simple taste.
  6. KAKUDAI MFG Stand light type faucet Thor
    Mulai

    Rp7.599.900

    KAKUDAI MFG Stand light type faucet Thor
    Deskripsi:
    Hygienic distance with flush handle design A flush handle is located at the bottom of the spout and flushes the handle each time you flush the water. Ideal for public facilities and restaurantsfaucet body* The color tone of the surface of the handle changes over time.
    atribut:
    • Color: antique gold
    • Mounting Hole Diameter (mm): 25~30
    • Thickness (mm): 5~35
  7. TOTO Set Wastafel
    Mulai

    Rp1.899.900

  8. Phoenix Tapware Zimi Basin Mixer
    Mulai

    Rp6.399.900

    Phoenix Tapware Zimi Basin Mixer
    Deskripsi:
    (handles sold separately)International award-winning designPair with easy to fit, mix and match Zimi Basin / Vessel Mixer Handles (available in 9 finishes and sold separately)Brass construction
    atribut:
    • Pressure Rating (kPa): 150-500
    • Temperature Rating (°C): 1-75
  9. KAKUDAI MFG Water outlet (bamboo) Silence
    Mulai

    Rp5.699.900

    KAKUDAI MFG Water outlet (bamboo) Silence
    Deskripsi:
    * Since it is a spout, a separate valve is required. * Please use in combination with the 784-408 and 784-409 counter cosmetic valves.
  10. Phoenix Tapware Axia Wall Basin / Bath Outlet 200mm
    Mulai

    Rp8.799.900

    Phoenix Tapware Axia Wall Basin / Bath Outlet 200mm
    Deskripsi:
    International award-winning designCast, brass spout with ultra-thin profilePush fit spout to eliminate installation scratches
    atribut:
    • Pressure Rating (kPa): 150-500
    • Temperature Rating (°C): 1-75
    • WELS Rating: 4 star - 6.5L/min REG NO. T33222
  11. aer Kran Shower Panas & Dingin
    Mulai

    Rp600.000

    aer Kran Shower Panas & Dingin
    atribut:
    • Size (inch): 1/2
  12. Ravale Kran Shower Panas Dingin
    Mulai

    Rp769.900

    Ravale Kran Shower Panas Dingin
    atribut:
    • Thread Size (inch): 1/2
    • Material: Stainless steel
    • Finishing: Stainless steel
    • Handle Type: Up & Down
    • Installation: Wall
  13. Frap Hand Shower (Pancuran Genggam)
    Mulai

    Rp48.900

    Frap Hand Shower (Pancuran Genggam)
    Deskripsi:
    Daftar produk: Headshower x1
    atribut:
    • Material: ABS
  14. Ariston Electric Water Heater PRO R Cylinder Medium Capacity (Pemanas Air Elektrik)
    Mulai

    Rp5.499.900

    Ariston Electric Water Heater PRO R Cylinder Medium Capacity (Pemanas Air Elektrik)
    Deskripsi:
    Maximum performance with ease TECH-IN-BRIEF> Exclusive design> The best quantity of hot water mix> A powerful new thermometer> Thermostat with bipolar safety device> Magnesium anode is larger> High efficiency with additional polyurethane insulation> Pressure valves are tested at 8 bar> The products are tested to the highest quality standards> The Titanium Tank is tested at 16 bar> Available for vertical and horizontal models
    atribut:
    • Capacity (L): 100
    • Power Consumption Electrical (W): 1500
    • Voltage (V): 220-240
  15. Ariston Electric Water Heater Ari Vert (Pemanas Air Elektrik)
    Mulai

    Rp11.999.900

    Ariston Electric Water Heater Ari Vert (Pemanas Air Elektrik)
    Deskripsi:
    - Desain Eksklusif- Perlindungan maksimum IP25D- Pemanas air kapasitas besar dengan desain Wall Hung
    atribut:
    • Capacity (L): 200
    • Power (W): 2200
    • Voltage (V): 220
    • Insulation Thickness (mm): 27.5
    • Index Protection: IP25D
    • Heat Loss (kWh/24hour): '2.15 at 65°C
    • Maximum Pressure (bar): 6
    • Maximum Temperature (°C): 75
Daftar Harga kran shower panas dingin Terbaru October 2026
TOTO Keran Air Panas Dingin Single Lever untuk ShowerRp2.999.900
TOTO Toilet Bowl Closed Coupled (Kloset Duduk)Rp1.099.900
Ariston Electric Water Heater Pro ECO Cylinder (Pemanas Air Elektrik)Rp4.799.900
SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Wall Penetration Slide Plate CoverRp419.900
KAKUDAI MFG Vanity mirror (oval)Rp3.199.900
SANEI (formerly Sanei Faucet Manufacturing Co., Ltd.) Washing machine (Shigaraki ware)Rp6.899.900
KAKUDAI MFG Stand light type faucet ThorRp7.599.900
TOTO Set WastafelRp1.899.900
American Standard Toilet Bowl (Kloset Duduk)Rp379.900
Schneider Electric Electromagnetic Contactor TeSys Deca 3 Poles AC 3 (Kontaktor Magnet)Rp309.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)